Zoro Homepage

Libby 1 Light Floor Lamp 38.5 In. Aged Brass

  • Mfr # HL744401-AGB

  • Zoro # G115379524


product price: $836.00
/ea
Free Shipping & Returns

Key Features

Height
55.5 in
Length
38.5 in
Material
Steel
Width
15 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL744401-AGB
Zoro #
G115379524
UPC #
806134109851
Country of Origin
China

Dimensions

Height
55.5 in
Length
38.5 in
Width
15 in

Details

Material
Steel
Item
Floor Lamp
Watts
60W
Bulb Included
N
Color
Aged Brass
Slope Ceiling Compatable
Yes
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No
Voltage
120V
Socket Count
1
Designer
Mitzi
Switch Type
ON/OFF SWITCH ON FIXTURE

Description

Philippinesysics meets fine design in the Libby Floor Lamp. A central hinge mechanism adjusts the height, creating functional flow of light for any task. The aged brass finish is a classic choice, complementing the crisp white drum shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.