Zoro Homepage

Lila 1 Light Wall Sconce 5.5 In. Gold Leaf/Textured On White Combo

  • Mfr # H852101-GL/TWH

  • Zoro # G315452492


product price: $222.00
/ea
Free Shipping & Returns

Key Features

Height
16.5 in
Width
5.5 in
Fixture Voltage
120V
Watts
8W
Assembled Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H852101-GL/TWH
Zoro #
G315452492
UPC #
806134930509
Country of Origin
China

Dimensions

Height
16.5 in
Width
5.5 in
Assembled Depth
10 in
Length
5.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
8W
Body Material
Steel
Lamp Included
N
Shade Color
GOLD LEAF/TEXTURED ON WHITE COMBO
Includes
Fixture, Hardware
Designer
Mitzi
Battery Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
1
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth

Description

A spray of flower forms elegantly springs from the striking Lila. Reminiscent of a simplified calla lily bud, each bloom is defined by a coiled metal shade in a Textured White finish, supported by Gold Leaf 'stems. Arranged at varying heights, the arched flowers create a sense of dynamism within the fixture. Available as a chandelier or sconce, Lila is a joyful celebration of curved edges and vintage silhouettes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.