Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lila 5 Light Chandelier 5.5 In. Gold Leaf/Textured On White Combo

  • Mfr # H852805-GL/TWH

  • Zoro # G315452454


product price: $880.00
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
8W
Voltage
120V
Bulb Included
N
Height
22.25 in
Width
30.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H852805-GL/TWH
Zoro #
G315452454
UPC #
806134930523
Country of Origin
China

Dimensions

Height
22.25 in
Width
30.25 in
Length
5.5 in

Details

Item
Chandelier
Fixture Wattage
8W
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Material
Steel
Color
GOLD LEAF/TEXTURED ON WHITE COMBO
Socket Count
5
Battery Included
No
Bulb Shape
E12 Candelabra Base
Designer
Mitzi
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth

Description

A spray of flower forms elegantly springs from the striking Lila. Reminiscent of a simplified calla lily bud, each bloom is defined by a coiled metal shade in a Textured White finish, supported by Gold Leaf 'stems. Arranged at varying heights, the arched flowers create a sense of dynamism within the fixture. Available as a chandelier or sconce, Lila is a joyful celebration of curved edges and vintage silhouettes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.