Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liliana 1 Light Pendant 18 In. Aged Brass/Soft White

  • Mfr # H925701-AGB/SWH

  • Zoro # G115448435


product price: $558.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Aged Brass/Soft White
Height
13.25 in
Length
18 in
Width
18 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H925701-AGB/SWH
Zoro #
G115448435
UPC #
806134947606
Country of Origin
China

Dimensions

Height
13.25 in
Length
18 in
Width
18 in

Details

Color
Aged Brass/Soft White
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Lamp Included
N
Material
Aluminum
Watts
15W
Designer
Mitzi
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Switch Type
Hardwire
Slope Ceiling Compatable
Yes
Battery Included
No

Description

Simplified and serene, this rise-and-fall pendant draws from timeless design motifs. Inspired by the shape of a basket, the soft white dome shade is complemented by curved metal details. Equally beautiful as it is practical, this pendant can be simply adjusted to any height using the delicate gold handle, making it ideal for task-oriented settings. Finished in Aged Brass, Lilianna provides gentle illumination in both traditional and modern settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.