Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lilou 1 Light Flush Mount 24 In. Aged Brass

  • Mfr # H863501-AGB

  • Zoro # G015452426


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Width
13 in
Voltage
120V
Height
9.5 in
Watts
15W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H863501-AGB
Zoro #
G015452426
UPC #
806134930646
Country of Origin
China

Dimensions

Length
24 in
Width
13 in
Height
9.5 in

Details

Voltage
120V
Watts
15W
Item
Flush Mount
Includes
Fixture, Hardware
Bulb Included
N
Body Material
Steel
Color
Aged Brass
Socket Count
1
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
Mitzi

Description

The stylish Lilou borrows features cloud glass and a mushroom-like shape, reminiscent of classic Murano glass table lamps to create a fixture full of vintage charm. An Aged Brass canopy and elegant thumb screws embellish the fixture. Emitting a soft glow, this flush mount makes a subtle statement without taking up a lot of space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.