Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linnea 8 Light Chandelier 11 In. Aged Brass

  • Mfr # H794808-AGB

  • Zoro # G015450521


product price: $1,626.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Voltage
120V
Bulb Included
N
Color
Aged Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H794808-AGB
Zoro #
G015450521
UPC #
806134904890
Country of Origin
China

Dimensions

Height
27.5 in
Length
11 in
Width
30 in

Details

Item
Chandelier
Fixture Wattage
8W
Voltage
120V
Bulb Included
N
Color
Aged Brass
Includes
Fixture, Hardware
Material
Steel
Battery Included
No
Socket Count
8
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Designer
Mitzi
Product Care
Clean with soft, damp cloth

Description

Make a striking statement on the ceiling with this sputnik chandelier. Dozens of clear ribbed or clear swirled glass orbs are suspended on slender rods bursting from an Aged Brass center orb. This modern design catches the eye unlit and puts on a dazzling display when illuminated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.