Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lola 1 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # H196101-AGB

  • Zoro # G315448365


product price: $216.00
/ea
Free Shipping & Returns

Key Features

Height
6.75 in
Width
4.75 in
Fixture Voltage
120V
Assembled Depth
3.75 in
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H196101-AGB
Zoro #
G315448365
UPC #
806134847036
Country of Origin
China

Dimensions

Height
6.75 in
Width
4.75 in
Assembled Depth
3.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Shade Color
Aged Brass
Includes
Fixture, Hardware
Watts
4W
Body Material
Steel
Bulb Shape
G9
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
Yes
Tier
1
Color
Aged Brass
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.