Zoro Homepage

Lola 1 Light Wall Sconce 4.75 In. Polished Nickel

  • Mfr # H196101-PN

  • Zoro # G015448344


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Height
6.75 in
Width
4.75 in
Fixture Voltage
120V
Length
4.75 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H196101-PN
Zoro #
G015448344
UPC #
806134847043
Country of Origin
China

Dimensions

Height
6.75 in
Width
4.75 in
Length
4.75 in
Assembled Depth
3.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
Polished Nickel
Body Material
Steel
Watts
4W
Lamp Included
N
Tier
1
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Color
Polished Nickel
Designer
Mitzi
Socket Count
1
Battery Included
No
Bulb Shape
G9

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.