Zoro Homepage

Lola 2 Light Wall Sconce 4.75 In. Polished Nickel

  • Mfr # H196102-PN

  • Zoro # G115448473


product price: $292.00
/ea
Free Shipping & Returns

Key Features

Height
13 in
Width
4.75 in
Fixture Voltage
120V
Length
4.75 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H196102-PN
Zoro #
G115448473
UPC #
806134847067
Country of Origin
China

Dimensions

Height
13 in
Width
4.75 in
Length
4.75 in
Assembled Depth
3.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Steel
Shade Color
Polished Nickel
Watts
4W
Lamp Included
N
Includes
Fixture, Hardware
Battery Included
No
Color
Polished Nickel
Bulb Shape
G9
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Socket Count
2
Tier
2
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.