Zoro Homepage

Lola 3 Light Flush Mount 9.25 In. Aged Brass

  • Mfr # H196503-AGB

  • Zoro # G115448411


product price: $194.00
/ea
Free Shipping & Returns

Key Features

Width
9.25 in
Voltage
120V
Height
7 in
Watts
4W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H196503-AGB
Zoro #
G115448411
UPC #
806134847074
Country of Origin
China

Dimensions

Length
9.25 in
Width
9.25 in
Height
7 in

Details

Voltage
120V
Watts
4W
Item
Flush Mount
Includes
Fixture, Hardware
Body Material
Steel
Color
Aged Brass
Bulb Included
N
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
G9
Socket Count
3

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.