Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lolly 1 Light Wall Sconce 15.75 In. Aged Brass

  • Mfr # H720101-AGB

  • Zoro # G815451322


product price: $202.00
/ea
Free Shipping & Returns

Key Features

Height
13 in
Width
4.75 in
Fixture Voltage
120V
Assembled Depth
3.75 in
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H720101-AGB
Zoro #
G815451322
UPC #
806134108960
Country of Origin
China

Dimensions

Height
13 in
Width
4.75 in
Assembled Depth
3.75 in
Length
15.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Body Material
Steel
Includes
Fixture, Hardware
Watts
15W
Shade Color
Aged Brass
Color
Aged Brass
Socket Count
1
Tier
1
Designer
Mitzi
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

Modern yet industrial, the Lolly Wall Sconce and flush mount captures your attention with sleek curves and a vibrant aged brass or polished nickel finish. Minimalist in nature, Lolly is no wallflower, commanding the room through bold form.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.