Zoro Homepage

Lolly 2 Light Wall Sconce 11.5 In. Aged Brass

  • Mfr # H720102-AGB

  • Zoro # G115451497


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Height
21.25 in
Width
4.75 in
Fixture Voltage
120V
Lamp Included
N
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H720102-AGB
Zoro #
G115451497
UPC #
806134109011
Country of Origin
China

Dimensions

Height
21.25 in
Width
4.75 in
Length
11.5 in
Assembled Depth
3.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Watts
15W
Body Material
Steel
Shade Color
Aged Brass
Includes
Fixture, Hardware
Tier
2
Socket Count
2
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Color
Aged Brass
Battery Included
No
Designer
Mitzi

Description

Modern yet industrial, the Lolly Wall Sconce and flush mount captures your attention with sleek curves and a vibrant aged brass or polished nickel finish. Minimalist in nature, Lolly is no wallflower, commanding the room through bold form.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.