Zoro Homepage

Lolly 2 Light Wall Sconce 11.5 In. Polished Nickel

  • Mfr # H720102-PN

  • Zoro # G015451436


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Height
21.25 in
Width
4.75 in
Fixture Voltage
120V
Length
11.5 in
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H720102-PN
Zoro #
G015451436
UPC #
806134109028
Country of Origin
China

Dimensions

Height
21.25 in
Width
4.75 in
Length
11.5 in
Assembled Depth
3.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Steel
Watts
15W
Shade Color
Polished Nickel
Tier
2
Socket Count
2
Slope Ceiling Compatable
Yes
Designer
Mitzi
Color
Polished Nickel
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Modern yet industrial, the Lolly Wall Sconce and flush mount captures your attention with sleek curves and a vibrant aged brass or polished nickel finish. Minimalist in nature, Lolly is no wallflower, commanding the room through bold form.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.