Zoro Homepage

Lolly 3 Light Flush Mount 6.25 In. Polished Nickel

  • Mfr # H720503-PN

  • Zoro # G115451213


product price: $370.00
/ea
Free Shipping & Returns

Key Features

Width
14.25 in
Voltage
120V
Height
7.5 in
Watts
15W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H720503-PN
Zoro #
G115451213
UPC #
806134109042
Country of Origin
China

Dimensions

Length
6.25 in
Width
14.25 in
Height
7.5 in

Details

Voltage
120V
Watts
15W
Item
Flush Mount
Includes
Fixture, Hardware
Bulb Included
N
Body Material
Steel
Color
Polished Nickel
Battery Included
No
Designer
Mitzi
Socket Count
3
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

Modern yet industrial, the Lolly Wall Sconce and flush mount captures your attention with sleek curves and a vibrant aged brass or polished nickel finish. Minimalist in nature, Lolly is no wallflower, commanding the room through bold form.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.