Zoro Homepage

Luciel 1 Light Pendant 17.25 In. Vintage Gold Leaf

  • Mfr # H850701-VGL

  • Zoro # G515451653


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Color
Vintage Gold Leaf
Height
17 in
Length
17.25 in
Width
11.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H850701-VGL
Zoro #
G515451653
UPC #
806134930424
Country of Origin
China

Dimensions

Height
17 in
Length
17.25 in
Width
11.75 in

Details

Color
Vintage Gold Leaf
Voltage
120V
Item
Pendant
Lamp Included
N
Watts
15W
Includes
Fixture, Hardware
Material
Steel
Socket Count
1
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
Mitzi
Battery Included
No
Bulb Shape
E26 Medium Base

Description

Inspired by an acorn growing on a branch, Luciel features gently curved forms, soft Opal Shiny Glass shades, and a luxurious Vintage Gold Leaf finish. The refined, jewelry-like aesthetic of the fixture is elongated to create a surreal, otherworldly representation of nature. Luciel is available as a sconce, chandelier, and pendant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.