Zoro Homepage

Luciel 1 Light Wall Sconce 17.25 In. Vintage Gold Leaf

  • Mfr # H850101-VGL

  • Zoro # G415451630


product price: $192.00
/ea
Free Shipping & Returns

Key Features

Height
20 in
Width
4.75 in
Fixture Voltage
120V
Watts
15W
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H850101-VGL
Zoro #
G415451630
UPC #
806134930400
Country of Origin
China

Dimensions

Height
20 in
Width
4.75 in
Assembled Depth
5 in
Length
17.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
15W
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Steel
Shade Color
Vintage Gold Leaf
Product Care
Clean with soft, damp cloth
Socket Count
1
Battery Included
No
Designer
Mitzi
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base

Description

Inspired by an acorn growing on a branch, Luciel features gently curved forms, soft Opal Shiny Glass shades, and a luxurious Vintage Gold Leaf finish. The refined, jewelry-like aesthetic of the fixture is elongated to create a surreal, otherworldly representation of nature. Luciel is available as a sconce, chandelier, and pendant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.