Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Luciel 6 Light Chandelier 48 In. Vintage Gold Leaf

  • Mfr # H850806-VGL

  • Zoro # G315451594


product price: $764.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
15W
Material
Steel
Voltage
120V
Includes
Fixture, Hardware
Height
25.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H850806-VGL
Zoro #
G315451594
UPC #
806134930448
Country of Origin
China

Dimensions

Width
34.75 in
Length
48 in
Height
25.25 in

Details

Item
Chandelier
Fixture Wattage
15W
Material
Steel
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Color
Vintage Gold Leaf
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Socket Count
6
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Mitzi

Description

Inspired by an acorn growing on a branch, Luciel features gently curved forms, soft Opal Shiny Glass shades, and a luxurious Vintage Gold Leaf finish. The refined, jewelry-like aesthetic of the fixture is elongated to create a surreal, otherworldly representation of nature. Luciel is available as a sconce, chandelier, and pendant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.