Zoro Homepage

Lucy 1 Light Wall Sconce 5.25 In. Coral

  • Mfr # H342101-CRL

  • Zoro # G915450928


product price: $50.00
/ea

Key Features

Height
14 in
Width
5 in
Fixture Voltage
120V
Length
5.25 in
Assembled Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H342101-CRL
Zoro #
G915450928
UPC #
806134893033
Country of Origin
China

Dimensions

Height
14 in
Width
5 in
Length
5.25 in
Assembled Depth
3.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
60W
Shade Color
Coral
Includes
Fixture, Hardware
Lamp Included
N
Body Material
Steel
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Color
Coral
Battery Included
No
Socket Count
1

Description

Bouncing light off its interior curve and the wall opposite it, Lucy is almost alien in its organic minimalism. Different color finishes mean it could blend or pop according to your will.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.