Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lucy 1 Light Wall Sconce 5.25 In. Gray

  • Mfr # H342101-GRY

  • Zoro # G615450877


product price: $50.00
/ea

Key Features

Height
14 in
Width
5 in
Fixture Voltage
120V
Body Material
Steel
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H342101-GRY
Zoro #
G615450877
UPC #
806134893040
Country of Origin
China

Dimensions

Height
14 in
Width
5 in
Assembled Depth
3.5 in
Length
5.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Steel
Lamp Included
N
Watts
60W
Includes
Fixture, Hardware
Shade Color
Gray
Socket Count
1
Designer
Mitzi
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E12 Candelabra Base
Color
Gray
Product Care
Clean with soft, damp cloth

Description

Bouncing light off its interior curve and the wall opposite it, Lucy is almost alien in its organic minimalism. Different color finishes mean it could blend or pop according to your will.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.