Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Luella 1 Light Pendant 24.5 In. Aged Brass

  • Mfr # H790701L-AGB

  • Zoro # G115449425


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
9.75 in
Length
24.5 in
Width
15 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H790701L-AGB
Zoro #
G115449425
UPC #
806134904982
Country of Origin
China

Dimensions

Height
9.75 in
Length
24.5 in
Width
15 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Watts
25W
Socket Count
1
Slope Ceiling Compatable
Yes
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base

Description

A streamlined opal glossy glass shade is accented with subtle metal details, like the knurling on the socket cup, adding visual interest to this modern pendant's clean, minimal look. A great choice to style in multiples over the kitchen island or solo over a small dining area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.