Zoro Homepage

Luella 1 Light Pendant 5.5 In. Old Bronze

  • Mfr # H790701L-OB

  • Zoro # G015449358


product price: $474.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
9.75 in
Length
5.5 in
Width
15 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H790701L-OB
Zoro #
G015449358
UPC #
806134904975
Country of Origin
China

Dimensions

Height
9.75 in
Length
5.5 in
Width
15 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Material
Steel
Includes
Fixture, Hardware
Watts
25W
Lamp Included
N
Designer
Mitzi
Bulb Shape
E26 Medium Base
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
Yes

Description

A streamlined opal glossy glass shade is accented with subtle metal details, like the knurling on the socket cup, adding visual interest to this modern pendant's clean, minimal look. A great choice to style in multiples over the kitchen island or solo over a small dining area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.