Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Luisa 1 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # H928101-AGB

  • Zoro # G515448288


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Height
23 in
Width
4.75 in
Fixture Voltage
120V
Length
4.75 in
Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H928101-AGB
Zoro #
G515448288
UPC #
806134947668
Country of Origin
China

Dimensions

Height
23 in
Width
4.75 in
Length
4.75 in
Assembled Depth
5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
8W
Body Material
STEEL
Lamp Included
N
Shade Color
AGED BRASS
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Socket Count
1
Bulb Shape
E12 Candelabra Base
Switch Type
Hardwire
Designer
Mitzi
Color
Aged Brass
Battery Included
No

Description

Luisa is a modern heirloom for the home. Reminiscent of a vintage torch, this elegant sconce is supported by a slender L-shaped arm. While the fluted matte opal shade nods to classical aesthetics, the elongated proportions and minimalist hardware details modernize the fixture. Available in an Aged Brass or True Bronze finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.