Zoro Homepage

Luisa 1 Light Wall Sconce 4.75 In. True Bronze

  • Mfr # H928101-TRB

  • Zoro # G115448275


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Height
23 in
Width
4.75 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H928101-TRB
Zoro #
G115448275
UPC #
806134947682
Country of Origin
China

Dimensions

Height
23 in
Width
4.75 in
Assembled Depth
5 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Body Material
STEEL
Shade Color
TRUE BRONZE
Watts
8W
Bulb Shape
E12 Candelabra Base
Socket Count
1
Switch Type
Hardwire
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Color
True Bronze
Slope Ceiling Compatable
Yes
Battery Included
No

Description

Luisa is a modern heirloom for the home. Reminiscent of a vintage torch, this elegant sconce is supported by a slender L-shaped arm. While the fluted matte opal shade nods to classical aesthetics, the elongated proportions and minimalist hardware details modernize the fixture. Available in an Aged Brass or True Bronze finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.