Zoro Homepage

Lula 1 Light Flush Mount 5.25 In. Aged Brass

  • Mfr # H135501-AGB

  • Zoro # G115450957


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Length
5.25 in
Width
5.25 in
Voltage
120V
Height
8 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H135501-AGB
Zoro #
G115450957
UPC #
806134838461
Country of Origin
China

Dimensions

Length
5.25 in
Width
5.25 in
Height
8 in

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Bulb Included
N
Includes
Fixture, Hardware
Color
Aged Brass
Body Material
Steel
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
1
Designer
Mitzi
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.