Zoro Homepage

Lula 1 Light Wall Sconce 5.25 In. Polished Nickel

  • Mfr # H135101-PN

  • Zoro # G915450973


product price: $50.00
/ea

Key Features

Height
12.25 in
Width
5.25 in
Fixture Voltage
120V
Lamp Included
N
Assembled Depth
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H135101-PN
Zoro #
G915450973
UPC #
806134838454
Country of Origin
China

Dimensions

Height
12.25 in
Width
5.25 in
Assembled Depth
6.5 in
Length
5.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Body Material
Steel
Watts
60W
Shade Color
Polished Nickel
Includes
Fixture, Hardware
Designer
Mitzi
Bulb Shape
E26 Medium Base
Color
Polished Nickel
Battery Included
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.