Zoro Homepage

Lumi 1 Light Pendant 11 In. Aged Brass

  • Mfr # H902701S-AGB

  • Zoro # G815447059


product price: $392.00
/ea
Free Shipping & Returns

Key Features

Color
AGED BRASS
Height
19.25 in
Length
11 in
Width
11 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H902701S-AGB
Zoro #
G815447059
UPC #
806134947163
Country of Origin
China

Dimensions

Height
19.25 in
Length
11 in
Width
11 in

Details

Color
AGED BRASS
Voltage
120V
Item
Pendant
Lamp Included
N
Material
GLASS
Watts
15W
Includes
Fixture, Hardware
Socket Count
1
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Battery Included
No
Bulb Shape
E26 Medium Base
Switch Type
Hardwire
Slope Ceiling Compatable
Yes

Description

Fresh and playful, Lumi presents a variation of the stacked totem trend using a single piece of glass. The bulbous shade is accented by a sleek Aged Brass frame that is visible through the clear glass. Jewelry-like decorative pins add interest to the minimalist silhouette, which is available in two unique shape options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.