Zoro Homepage

Lupe 1 Light Table Lamp 52.75 In. Old Bronze

  • Mfr # HL285201-OB

  • Zoro # G215379356


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Height
20.5 in
Width
7 in
Material
Steel
Color
Old Bronze
Depth
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL285201-OB
Zoro #
G215379356
UPC #
806134882686
Country of Origin
China

Dimensions

Height
20.5 in
Width
7 in
Depth
13.5 in
Length
52.75 in

Details

Material
Steel
Color
Old Bronze
Item
Table Lamp
Voltage
120V
Maximum Wattage
40W
Bulbs Included
N
Includes
Fixture, Hardware
Socket Count
1
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Ceiling Compatable
Yes
Switch Type
8' SPT cord with On/Off on Plug
Designer
Mitzi
Product Care
Clean with soft, damp cloth

Description

Don't let Lupe's demure looks fool you. Quite the workhorse, Lupe's a utilitarian at heart, equipped with a stylish swivel key to create directional light. The Lupe collection includes wall lighting and portables. The gooseneck table lamp is available in Aged Brass, Old Bronze, or Polished Nickel. The wall sconces are available in the same finishes as well as two-toned finishes of Aged Brass/Black and Aged Brass/White.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.