Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lydia 2 Light Flush Mount 28 In. Aged Brass

  • Mfr # H340502-AGB

  • Zoro # G915450805


product price: $230.00
/ea
Free Shipping & Returns

Key Features

Width
10 in
Voltage
120V
Height
6.25 in
Watts
40W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H340502-AGB
Zoro #
G915450805
UPC #
806134891381
Country of Origin
China

Dimensions

Length
28 in
Width
10 in
Height
6.25 in

Details

Voltage
120V
Watts
40W
Item
Flush Mount
Includes
Fixture, Hardware
Body Material
Steel
Color
Aged Brass
Bulb Included
N
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Mitzi
Socket Count
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.