Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mabel 3 Light Pendant 15.75 In. Polished Nickel

  • Mfr # H550703-PN

  • Zoro # G515450892


product price: $216.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
9.5 in
Length
15.75 in
Width
15 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H550703-PN
Zoro #
G515450892
UPC #
806134034566
Country of Origin
China

Dimensions

Height
9.5 in
Length
15.75 in
Width
15 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Material
Steel
Watts
60W
Lamp Included
N
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
Mitzi
Socket Count
3
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.