Zoro Homepage

Maggie 1 Light Flush Mount 7.25 In. Aged Brass

  • Mfr # H418501-AGB

  • Zoro # G015450286


product price: $196.00
/ea
Free Shipping & Returns

Key Features

Width
12.75 in
Voltage
120V
Height
7.25 in
Watts
60W
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H418501-AGB
Zoro #
G015450286
UPC #
806134007508
Country of Origin
China

Dimensions

Length
7.25 in
Width
12.75 in
Height
7.25 in

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Bulb Included
N
Color
Aged Brass
Includes
Fixture, Hardware
Body Material
Steel
Socket Count
1
Designer
Mitzi
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.