Zoro Homepage

Maggie 1 Light Flush Mount 8 In. Old Bronze

  • Mfr # H418501-OB

  • Zoro # G015450279


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Width
12.75 in
Voltage
120V
Height
7.25 in
Watts
60W
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H418501-OB
Zoro #
G015450279
UPC #
806134007515
Country of Origin
China

Dimensions

Length
8 in
Width
12.75 in
Height
7.25 in

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Bulb Included
N
Body Material
Steel
Color
Old Bronze
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Mitzi
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.