Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mallory 1 Light Wall Sconce 7.5 In. Aged Iron

  • Mfr # H512101-AI

  • Zoro # G915448109


product price: $272.00
/ea
Free Shipping & Returns

Key Features

Height
16.5 in
Width
6.75 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H512101-AI
Zoro #
G915448109
UPC #
806134019990
Country of Origin
China

Dimensions

Height
16.5 in
Width
6.75 in
Assembled Depth
4 in
Length
7.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Steel
Lamp Included
N
Watts
60W
Shade Color
Aged Iron
Battery Included
No
Product Care
Clean with soft, damp cloth
Color
Aged Iron
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Socket Count
1
Designer
Mitzi

Description

With its open, arched metal frame and gold leaf or aged iron finish, Mallory makes a stylish statement. Clear, round bulbs atop sleek, straight candle holders create a beautiful contrasting effect. Available as a sconce, pendant or linear, each fixture hangs from a round metal loop giving the piece a feeling of motion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.