Zoro Homepage

Mallory 4 Light Pendant 6.75 In. Aged Iron

  • Mfr # H512701S-AI

  • Zoro # G515449209


product price: $400.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Iron
Height
20.25 in
Length
6.75 in
Width
11.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H512701S-AI
Zoro #
G515449209
UPC #
806134020033
Country of Origin
China

Dimensions

Height
20.25 in
Length
6.75 in
Width
11.75 in

Details

Color
Aged Iron
Voltage
120V
Item
Pendant
Lamp Included
N
Includes
Fixture, Hardware
Watts
40W
Material
Steel
Slope Ceiling Compatable
Yes
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
4
Bulb Shape
E12 Candelabra Base

Description

With its open, arched metal frame and gold leaf or aged iron finish, Mallory makes a stylish statement. Clear, round bulbs atop sleek, straight candle holders create a beautiful contrasting effect. Available as a sconce, pendant or linear, each fixture hangs from a round metal loop giving the piece a feeling of motion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.