Zoro Homepage

Mara 1 Light Wall Sconce 10 In. Polished Nickel

  • Mfr # H356101-PN

  • Zoro # G515451066


product price: $104.00
/ea
Free Shipping & Returns

Key Features

Height
13.75 in
Width
6.75 in
Fixture Voltage
120V
Lamp Included
N
Shade Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H356101-PN
Zoro #
G515451066
UPC #
806134900526
Country of Origin
China

Dimensions

Height
13.75 in
Width
6.75 in
Length
10 in
Assembled Depth
11.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Shade Color
Polished Nickel
Includes
Fixture, Hardware
Watts
60W
Body Material
Steel
Bulb Shape
E12 Candelabra Base
Designer
Mitzi
Battery Included
No
Color
Polished Nickel
Product Care
Clean with soft, damp cloth
Socket Count
1
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.