Zoro Homepage

Mara 2 Light Wall Sconce 5.5 In. Polished Nickel

  • Mfr # HL356102-PN

  • Zoro # G715450555


product price: $72.00
/ea

Key Features

Height
33.25 in
Width
18 in
Fixture Voltage
120V
Lamp Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL356102-PN
Zoro #
G715450555
UPC #
806134900663
Country of Origin
China

Dimensions

Height
33.25 in
Width
18 in
Length
5.5 in
Assembled Depth
9.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Watts
60W
Shade Color
Polished Nickel
Body Material
Steel
Battery Included
No
Socket Count
2
Switch Type
11' Twist cord with ON/OFF on cord
Designer
Mitzi
Color
Polished Nickel
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.