Margot 1 Light Pendant 18.25 In. Polished Nickel

  • Mfr # H270701L-PN

  • Zoro # G115452289


product price: $104.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
10.5 in
Length
18.25 in
Width
12.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H270701L-PN
Zoro #
G115452289
UPC #
806134880224
Country of Origin
China

Dimensions

Height
10.5 in
Length
18.25 in
Width
12.25 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Material
Steel
Includes
Fixture, Hardware
Watts
60W
Lamp Included
N
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Designer
Mitzi
Socket Count
1
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.