Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Margot 3 Light Semi Flush 7 In. Aged Brass

  • Mfr # H270603-AGB

  • Zoro # G415452361


product price: $446.00
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Height
11 in
Length
7 in
Voltage
120V
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H270603-AGB
Zoro #
G415452361
UPC #
806134880842
Country of Origin
China

Dimensions

Height
11 in
Length
7 in
Width
20 in

Details

Item
Semi Flush
Body Material
Steel
Voltage
120V
Watts
60W
Includes
Fixture, Hardware
Socket Count
3
Slope Ceiling Compatable
Yes
Color
Aged Brass
Battery Included
No
Bulb Shape
E26 Medium Base
Bulb Included
N
Product Care
Clean with soft, damp cloth
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.