Zoro Homepage

Margot 3 Light Wall Sconce 5.75 In. Aged Brass

  • Mfr # H270103-AGB

  • Zoro # G215451618


product price: $200.00
/ea
Free Shipping & Returns

Key Features

Height
28.25 in
Width
8.25 in
Fixture Voltage
120V
Lamp Included
N
Shade Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H270103-AGB
Zoro #
G215451618
UPC #
806134880286
Country of Origin
China

Dimensions

Height
28.25 in
Width
8.25 in
Assembled Depth
8.75 in
Length
5.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Shade Color
Aged Brass
Includes
Fixture, Hardware
Watts
60W
Body Material
Steel
Slope Ceiling Compatable
Yes
Battery Included
No
Color
Aged Brass
Designer
Mitzi
Bulb Shape
E26 Medium Base
Socket Count
3
Tier
3
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.