Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Margot 3 Light Wall Sconce 7.25 In. Polished Nickel

  • Mfr # H270103-PN

  • Zoro # G615452475


product price: $200.00
/ea
Free Shipping & Returns

Key Features

Height
28.25 in
Width
8.25 in
Fixture Voltage
120V
Watts
60W
Length
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H270103-PN
Zoro #
G615452475
UPC #
806134880323
Country of Origin
China

Dimensions

Height
28.25 in
Width
8.25 in
Length
7.25 in
Assembled Depth
8.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
60W
Includes
Fixture, Hardware
Shade Color
Polished Nickel
Lamp Included
N
Body Material
Steel
Battery Included
No
Color
Polished Nickel
Slope Ceiling Compatable
Yes
Socket Count
3
Tier
3
Bulb Shape
E26 Medium Base
Designer
Mitzi
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.