Zoro Homepage

Marlena 7.75in wide 1 Light Wall Sconce in Aged Brass

  • Mfr # H1063101-AGB

  • Zoro # G816326384


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Finish
Aged Brass
Lamp Watts
10W
Fixture Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1063101-AGB
Zoro #
G816326384
UPC #
197292986942
Country of Origin
Viet Nam

Dimensions

Width
7.75 in
Height
11.5 in

Details

Body Material
Steel
Finish
Aged Brass
Lamp Watts
10W
Fixture Voltage
120V
Includes
Fixture, Hardware
Item
Sconce
Lamp Included
No
Lamp Base
E12 Candelabra Base
Number of Bulbs
1
Bulb Type
B11
Location Rating
UL Damp

Description

The Reva family leans into a sense of vintage nostalgia. Drawing on a botanical motif, the silhouettes stem-like arms swoop dramatically into an S-curve to support each leaf-shaped uplight. The elongated cloud glass shades feature inner etching, diffusing light softly across a space. In both the semi-flush mount and chandelier, the classical design lines of Reva shine with a warm Aged Brass finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.