Zoro Homepage

Marnie 1 Light Pendant 8 In. Aged Brass/Soft Off White

  • Mfr # H139701S-AGB/WH

  • Zoro # G915451406


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/soft Off White
Height
7 in
Length
8 in
Width
8 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H139701S-AGB/WH
Zoro #
G915451406
UPC #
806134838591
Country of Origin
China

Dimensions

Height
7 in
Length
8 in
Width
8 in

Details

Color
Aged Brass/soft Off White
Voltage
120V
Item
Pendant
Lamp Included
N
Material
Steel
Watts
60W
Includes
Fixture, Hardware
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Mitzi
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.