Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marta 1 Light Wall Sconce 9 In. Aged Brass

  • Mfr # H905101-AGB

  • Zoro # G315447108


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Height
10 in
Width
9 in
Fixture Voltage
120V
Watts
6W
Body Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H905101-AGB
Zoro #
G315447108
UPC #
806134947224
Country of Origin
China

Dimensions

Height
10 in
Width
9 in
Length
9 in
Assembled Depth
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
6W
Body Material
STEEL
Shade Color
AGED BRASS
Lamp Included
N
Includes
Fixture, Hardware
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Switch Type
Hardwire
Socket Count
1
Bulb Shape
G9
Slope Ceiling Compatable
Yes
Battery Included
No

Description

A modern take on vintage silhouettes, Marta is a striking conversation piece. The graPhilippinesic composition of this sconce includes a curved perforated metal form finished in Aged Brass. Rippled edges create a shell-like shape, while the opal shiny glass orb at the center resembles a pearl. This fun accent light is perfect for any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.