Zoro Homepage

Martha 1 Light Table Lamp 26.75 In. Aged Brass

  • Mfr # HL653201-AGB

  • Zoro # G015379464


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Height
22.75 in
Width
14 in
Material
Iron
Color
Aged Brass
Maximum Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL653201-AGB
Zoro #
G015379464
UPC #
806134066857
Country of Origin
China

Dimensions

Height
22.75 in
Width
14 in
Length
26.75 in

Details

Material
Iron
Color
Aged Brass
Item
Table Lamp
Maximum Wattage
60W
Bulbs Included
N
Voltage
120V
Includes
Fixture, Hardware
Switch Type
ON/OFF PULL CHAIN
Product Care
Clean with soft, damp cloth
Socket Count
1
Battery Included
No
Designer
Mitzi
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.