Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meadow 1 Light Wall Sconce 8.25 In. Aged Brass

  • Mfr # H503101-AGB

  • Zoro # G815447486


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Width
7 in
Fixture Voltage
120V
Watts
60W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H503101-AGB
Zoro #
G815447486
UPC #
806134015275
Country of Origin
China

Dimensions

Height
11.5 in
Width
7 in
Assembled Depth
8.25 in
Length
8.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
60W
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Aged Brass
Body Material
Steel
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Mitzi
Bulb Shape
E26 Medium Base
Tier
1
Battery Included
No
Slope Ceiling Compatable
Yes
Color
Aged Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.