Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meadow 2 Light Wall Sconce 8.25 In. Old Bronze

  • Mfr # H503102-OB

  • Zoro # G515447335


product price: $114.00
/ea
Free Shipping & Returns

Key Features

Height
20 in
Width
7 in
Fixture Voltage
120V
Shade Color
Old Bronze
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H503102-OB
Zoro #
G515447335
UPC #
806134004316
Country of Origin
China

Dimensions

Height
20 in
Width
7 in
Assembled Depth
8.25 in
Length
8.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Old Bronze
Body Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Watts
60W
Product Care
Clean with soft, damp cloth
Color
Old Bronze
Designer
Mitzi
Socket Count
2
Bulb Shape
E26 Medium Base
Battery Included
No
Tier
2
Slope Ceiling Compatable
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.