Zoro Homepage

Meadow 3 Light Semi Flush 8.25 In. Aged Brass

  • Mfr # H503603-AGB

  • Zoro # G415447343


product price: $428.00
/ea
Free Shipping & Returns

Key Features

Length
8.25 in
Voltage
120V
Includes
Fixture, Hardware
Height
10.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H503603-AGB
Zoro #
G415447343
UPC #
806134015244
Country of Origin
China

Dimensions

Length
8.25 in
Height
10.5 in
Width
20.25 in

Details

Item
Semi Flush
Voltage
120V
Includes
Fixture, Hardware
Watts
60W
Body Material
Steel
Slope Ceiling Compatable
Yes
Designer
Mitzi
Socket Count
3
Color
Aged Brass
Product Care
Clean with soft, damp cloth
Bulb Included
N
Bulb Shape
E26 Medium Base
Battery Included
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.