Zoro Homepage

Meadow 3 Light Semi Flush 8.25 In. Old Bronze

  • Mfr # H503603-OB

  • Zoro # G615447372


product price: $428.00
/ea
Free Shipping & Returns

Key Features

Width
20.25 in
Body Material
Steel
Includes
Fixture, Hardware
Height
10.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H503603-OB
Zoro #
G615447372
UPC #
806134015251
Country of Origin
China

Dimensions

Width
20.25 in
Height
10.5 in
Length
8.25 in

Details

Item
Semi Flush
Body Material
Steel
Includes
Fixture, Hardware
Watts
60W
Voltage
120V
Designer
Mitzi
Socket Count
3
Color
Old Bronze
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E26 Medium Base
Bulb Included
N
Product Care
Clean with soft, damp cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.