Zoro Homepage

Meadow 3 Light Semi Flush 8.25 In. Polished Nickel

  • Mfr # H503603-PN

  • Zoro # G615447303


product price: $428.00
/ea
Free Shipping & Returns

Key Features

Watts
60W
Voltage
120V
Height
10.5 in
Body Material
Steel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H503603-PN
Zoro #
G615447303
UPC #
806134015268
Country of Origin
China

Dimensions

Height
10.5 in
Length
8.25 in
Width
20.25 in

Details

Item
Semi Flush
Watts
60W
Voltage
120V
Body Material
Steel
Includes
Fixture, Hardware
Socket Count
3
Slope Ceiling Compatable
Yes
Bulb Included
N
Product Care
Clean with soft, damp cloth
Color
Polished Nickel
Bulb Shape
E26 Medium Base
Designer
Mitzi
Battery Included
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.