Zoro Homepage

Meadow 5 Light Semi Flush 18.25 In. Polished Nickel

  • Mfr # H503605-PN

  • Zoro # G815447202


product price: $662.00
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Length
18.25 in
Width
30 in
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H503605-PN
Zoro #
G815447202
UPC #
806134058944
Country of Origin
China

Dimensions

Length
18.25 in
Width
30 in
Height
10.5 in

Details

Item
Semi Flush
Body Material
Steel
Voltage
120V
Includes
Fixture, Hardware
Watts
60W
Battery Included
No
Slope Ceiling Compatable
Yes
Color
Polished Nickel
Designer
Mitzi
Socket Count
5
Bulb Included
N
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.