Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meadow 5 Light Semi Flush 4.75 In. Aged Brass

  • Mfr # H503605-AGB

  • Zoro # G915447201


product price: $662.00
/ea
Free Shipping & Returns

Key Features

Height
10.5 in
Includes
Fixture, Hardware
Length
4.75 in
Watts
60W
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H503605-AGB
Zoro #
G915447201
UPC #
806134058920
Country of Origin
China

Dimensions

Height
10.5 in
Length
4.75 in
Width
30 in

Details

Item
Semi Flush
Includes
Fixture, Hardware
Watts
60W
Body Material
Steel
Voltage
120V
Socket Count
5
Battery Included
No
Bulb Shape
E26 Medium Base
Designer
Mitzi
Color
Aged Brass
Bulb Included
N
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.